Zoro Homepage

Dual Sided Grommet, Blk, 2.5In

  • Mfr # DUALLY 2.5 SINGLE BL

  • Zoro # G5096987


product price: $5.39
/ea

Key Features

Material
Nylon
Color
Black
Finish
Unfinished
Includes
Male and Female End of Grommet
Height
2 1/2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUALLY 2.5 SINGLE BL
Zoro #
G5096987
UPC #
663807010735
Country of Origin
United States

Dimensions

Height
2 1/2
Fits Top Width (In.)
2 1/2 in
Width
3 in Lip OD; 2.5 in Stem OD; 2.25 in Opening ID
Inside Diameter
2.25 in
Groove Width
0.75 in
Outside Diameter
3.25 in
Groove Diameter
2.5 in
Overall Thickness
2.5 in

Details

Item
Grommet
Material
Nylon
Color
Black
Finish
Unfinished
Includes
Male and Female End of Grommet
For Use With
Cabinets, Desk Tops
Type
Plastic
Product Type
Grommet
Resistance Properties
Corrosion Resistant, Dust Resistant, Impact Resistant, Non-Conductive, Oil Resistant, Rust Resistant, Tear Resistant, Waterproof
Shape
Round
Product Count
1
Grommet Style
Style 1
Hardness
120A

Description

Grommet, Nylon, Unfinished, For Use With Cabinets, Desk Tops, Includes Male and Female End of Grommet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.