Zoro Homepage

Dual Sided Grommet, Blk, 2.5In, PK25

  • Mfr # DUALLY 2.5 25PC BL

  • Zoro # G5096935


product price: $76.99
/pk 25, $3.08/ea
Free Shipping & Returns

Key Features

Material
Nylon
Color
Black
Finish
Unfinished
Includes
Male and Female End of Grommet
Height
2 1/2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUALLY 2.5 25PC BL
Zoro #
G5096935
UPC #
663807099488
Country of Origin
United States

Dimensions

Height
2 1/2
Fits Top Width (In.)
2 1/2 in
Width
3 in Lip OD; 2.5 in Stem OD; 2.25 in Opening ID
Overall Thickness
2.5 in
Inside Diameter
2.25 in
Groove Diameter
2.5 in
Groove Width
0.75 in
Outside Diameter
3.25 in

Details

Item
Grommet
Material
Nylon
Color
Black
Finish
Unfinished
Includes
Male and Female End of Grommet
Type
Plastic
For Use With
Cabinets, Desk Tops
Product Type
Grommet
Hardness
120A
Grommet Style
Style 1
Shape
Round
Product Count
25
Resistance Properties
Corrosion Resistant, Dust Resistant, Impact Resistant, Non-Conductive, Oil Resistant, Rust Resistant, Tear Resistant, Waterproof

Description

Grommet, Nylon, Unfinished, For Use With Cabinets, Desk Tops, Includes Male and Female End of Grommet, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.