Shop FASTCAP
See all product information
Create Account
FCFATBOY REFILL Fatboy Refill Pencil; Graphite
- Mfr # FCFATBOY REFILL
- Zoro # G203768933
product price:Â
$
15.89
/ea
Key Features
Includes Eraser
Yes
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FCFATBOY REFILL
- Zoro #
- G203768933
- UPC #
- -
- Country of Origin
- China
- Item
- Fatboy Refill Pencil
- Includes Eraser
- Yes
- Color
- Black
Description
Our desk accessories products are designed for the discerning people who appreciate high caliber products which enhance the appearance of their value. Our products communicate to all users that we value superior products for quality management. We know that innovation drives success and product quality are essential. Our products will the perfect fit for all official purpose with high standard quality.
Features- Comfortable light weight aluminum housing
- Stays sharp longer
- Easy to sharpen to a fine point or dull point
- Built in eraser
- Removable clip
- Icludes 5 black leads & 3 erasers
- Color: Graphite
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.