FCKK 50PC WH Kolbe Korner with Screws & Caps; White
- Mfr # FCKK 50PC WH
- Zoro # G804085330
product price:Â
$
13.29
/ea
Key Features
Material
Metal
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FCKK 50PC WH
- Zoro #
- G804085330
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Screws & Caps
- Material
- Metal
- Color
- White
Description
Make your everyday life more convenient and simpler with our range of Tools that offer the reliability and durability you desire. These tools are designed to cater repair and maintenance tasks in any home. Durable and reliable construction. Easy to use and convenient designs. Tools for different applications. Affordable prices and value for money.
Features- Each drawer requires 2
- Cover cap and screws included
- Color: White
- Material: Plastic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.