Shop FASTCAP
See all product information
Create Account
FCPOCKET PULL SAW Pocket Pull Saw
- Mfr # FCPOCKET PULL SAW
- Zoro # G504077055
product price:Â
$
20.25
/ea
Key Features
Handle Material
Wood
Blade Thickness
.015 in
Color
Black, Silver
Shank Shape
Rectangle
Application
Manual
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FCPOCKET PULL SAW
- Zoro #
- G504077055
- UPC #
- -
- Country of Origin
- China
Dimensions
- Blade Thickness
- .015 in
Details
- Item
- Pull Saw
- Handle Material
- Wood
- Color
- Black, Silver
- Shank Shape
- Rectangle
- Application
- Manual
Description
Make your everyday life more convenient and simpler with our range of Tools that offer the reliability and durability you desire. These tools are designed to cater repair and maintenance tasks in any home. Durable and reliable construction. Easy to use and convenient designs. Tools for different applications. Affordable prices and value for money.
Features- Great for flush cutting dowels or door jambs
- 18 tpi saw blade
- Super flexible thin blade 0.015"
- 8-7/8" long when open
- Width: 7/8 in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.