Shop FASTCAP
See all product information
Create Account
Fcsb21X28Bl 21 In. X 28 In. Speed Brace - Prime
- Mfr # FCSB21X28BL
- Zoro # G704085027
product price:Â
$
67.15
/ea
Key Features
Size
21 in. X 28 in
Mounting Type
Wall Mount
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FCSB21X28BL
- Zoro #
- G704085027
- UPC #
- 747925236335
- Country of Origin
- China
Dimensions
- Size
- 21 in. X 28 in
Details
- Item
- Speed Brace - Prime
- Mounting Type
- Wall Mount
Description
Speed Brace is full of features that make it fast and easy to use. The heart of the SpeedBrace is the 3/4" x 1-1/2" notching system that makes for fast and easy alignment after installing a level cleat along the wall. From there is is easy to adjust to the exact location along the wall for securing it to a stud. The load capacity for the Speed Brace is 1000 lbs. per pair on 16" centers.
1-1/2" x 1-1/2" alignment notch provides a fast and accurate installation with cleat.
Wire management holes for concealing cables.
Supports 1000 lbs per pair.
Countersunk holes so screws can be flush and concealed.
Color: Black.
Size: 21" x 28".
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.