FCSKINS HD LG Skins HD Gloves; Large
- Mfr # FCSKINS HD LG
- Zoro # G103850264
product price:Â
$
17.65
/ea
Key Features
Glove Size
L
Glove Coating Material
Latex
Thickness
Heavy Duty
Application
Machine washable, dries extremely quickly.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FCSKINS HD LG
- Zoro #
- G103850264
- UPC #
- -
- Country of Origin
- China
Dimensions
- Glove Size
- L
- Thickness
- Heavy Duty
Details
- Item
- Latex Gloves
- Glove Coating Material
- Latex
- Application
- Machine washable, dries extremely quickly.
Description
Features
- Excellent fit for superior dexterity
- Lightweight and tough seamless design
- Thick textured latex rubber
- Rugged coating for heavy duty use
- Excellent cut, snag, puncture and abrasion resistance
- Superior grip and resistance in oily applications
- Left / right gloves are labeled for easy recognition
- Stands up to repeated machine washing and dries quickly
- Size: Large
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.