Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Glue Dispenser, Yellow/White, 4 oz, Plastic

  • Mfr # GBABEBOT.YB

  • Zoro # G3988887


product price: $8.29
/ea

Key Features

Type
Manual
Size
4 oz
For Use With
Wood Glue
Color
Yellow/White
Capacity
4 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GBABEBOT.YB
Zoro #
G3988887
UPC #
663807982117
Country of Origin
China

Dimensions

Size
4 oz

Details

Item
Glue Dispenser
Type
Manual
For Use With
Wood Glue
Color
Yellow/White
Capacity
4 oz
Material
Plastic
Includes
Lid and Ring, (5) Blades, (5) Red Caps, (5) Yorker Tips
Dispenses
Other Liquids, Wood Glue, Yellow Glue
Characteristics
Wide Mouth For Easy Fill, Drip less, Spill-less, Easy-Squeeze Bottle, Vacuum Valve To Keep Glue Level High for Easy Dispensing
Application
For Precision Glue Dispensing
Product Type
Squeeze Bottle
Features
Dispenses Glue in Both Horizontal and Vertical Position, Does Not Drip, Easy to Fill

Description

Glue Dispenser, Capacity 4 fl oz, Color White/Yellow, Dispenses Other Liquids, Wood Glue, Yellow Glue, Features Dispenses Glue in Both Horizontal and Vertical Position, Does Not Drip, Easy to Fill, For Use With Wood Glue, Includes Lid and Ring, (5) Blades, (5) Red Caps, (5) Yorker Tips, Material Plastic, Product Type Squeeze Bottle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.