Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Shears

  • Mfr # FCPOWER SHEARS

  • Zoro # G810664499


product price: $40.25
/ea

Key Features

Scissor Type
Compact Power Shears
Color
Red
Blade Material
Carbon
Handle Style
Classic
Primary Application
Cutting Through Veneer, Burlap or even Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FCPOWER SHEARS
Zoro #
G810664499
UPC #
747925236038
Country of Origin
China

Details

Scissor Type
Compact Power Shears
Color
Red
Blade Material
Carbon
Handle Style
Classic
Primary Application
Cutting Through Veneer, Burlap or even Aluminum
Material
Aluminium

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.