Zoro Homepage

Shelf Support, Black 5 x 8 in.

  • Mfr # SB-5X8BL

  • Zoro # G316338863


product price: $43.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB-5X8BL
Zoro #
G316338863
UPC #
-
Country of Origin
China

Description

Shelf Support, Black - 5 x 8 in. FastCap, SpeedBrace. Cutout for communication and power wire managemen.t Load capacity is 1000 lbs. Per pair on 16 inch centers. Durable powdercoated finish. Quick install with notch alignment design for fast and easy alignment. Communication and power cutout for wire management. Load capacity is 500 lbs. Per pair on 16in centers. Durable powdercoat paint. Quick install with double notch alignment design for fast and easy alignment. Specifications Color: Black Size: 5 x 8 in. Weight: 0.94 lbs

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.