Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Soft Wax Filler System, 1 oz, Refill Stick, Camel

  • Mfr # WAX08S-10PK

  • Zoro # G4960602


product price: $22.49
/pk 10, $2.25/ea

Key Features

Container Type
Refill Stick
Size
1 oz
Adheres To
Wood
Dry Time
Not Specified
Characteristics
Easy to Use Wax Filler Sticks, It Makes Touch Ups and Repairs Quick and Simple
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WAX08S-10PK
Zoro #
G4960602
UPC #
663807800367
Country of Origin
Taiwan, Province of China

Dimensions

Size
1 oz
Container Size
1 oz

Details

Item
Soft Wax Filler System
Container Type
Refill Stick
Color
Camel
Adheres To
Wood
Dry Time
Not Specified
Characteristics
Easy to Use Wax Filler Sticks, It Makes Touch Ups and Repairs Quick and Simple
Application
Fills Nail Holes In Finished Furniture and Other Finished Woodwork
Begins to Harden
Not Specified
For Use With
Softwax Kit
Functional Cure
Not Specified
Setting Time
Not Specified
Flash Point
Not Specified
Yield Strength
Not Specified
Dry Time Tack Free
Not Specified
Includes
Refill Stick
Dry Time Recoat
Not Specified
Traffic Hours
Not Specified
For Use On Surface Material
Wood
Product Type
Wax Blend Stick
Product Form
Stick

Description

Soft Wax Filler System, Product Form Stick, Color Camel, Container Size 1 oz, Container Type Stick, Application Filling and Repair of Holes and Scratches in Wood, For Use On Surface Material Wood, Flash Point Not Specified, For Use With Softwax Kit, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.