Speed Brace 15 in. x 18 in. Primed Heavy-Duty Shelf Bracket

  • Mfr # FC.SB15X18PRM

  • Zoro # G103449000


product price: $38.29
/ea

Key Features

Material
Steel
Color
Primed
Height
15 in.
Width
1-5/8 in.
Depth
18 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FC.SB15X18PRM
Zoro #
G103449000
UPC #
663807806116
Country of Origin
China

Dimensions

Height
15 in.
Width
1-5/8 in.
Depth
18 in.

Details

Material
Steel
Color
Primed

Description

The heart of the FastCap SpeedBrace is the 1-1/2 in. x 1-1/2 in. notching system that makes for fast and easy alignment after installing a level cleat along the wall. 1,000 lbs. load capacity per pair (on 16 in. centers). Perfect for your shelves, countertops, and workstation.
• 1000 lbs. weight capacity per pair (sold as each)
• Alignment notch for fast installation
• Holes for routing wires and cables
• No kicker
• Great for fixed height shelving, countertops, and customized workstations
• Countersunk screw holes
• Fasteners not included- varies per application

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.