
Stealth 16 in. Black Heavy-Duty Countertop SpeedBrace
Mfr # FC.SB-16HDSTEALTHBL
Zoro # G103448942
product price: $41.89
/eaKey Features
Color
Black
Height
1/4 in.
Depth
16 in.
Width
3-1/2 in.
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FC.SB-16HDSTEALTHBL
Zoro #
G103448942
UPC #
663807020086
Country of Origin
China
Dimensions
Height
1/4 in.
Depth
16 in.
Width
3-1/2 in.
Details
Color
Black
Material
Steel
Description
The FastCap Stealth SpeedBrace supports your countertop and bar overhangs with no visible kicker or expensive corbels. The FastCap Stealth speed brace comes in different finishes and sizes for various applications. Holes are countersunk for screw fasteners.
• 500 lbs. weight capacity based on a pair (sold as each)
• Can be used to create a floating countertop
• Fasteners not included- varies per application
• Easy to install
• Refer to specifications for hole pattern
• 500 lbs. weight capacity based on a pair (sold as each)
• Can be used to create a floating countertop
• Fasteners not included- varies per application
• Easy to install
• Refer to specifications for hole pattern
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.