Zoro Homepage
This item is Discontinued.
Fastcap Stealth 16 in. Primed Countertop SpeedBrace FC.SB-16STEALTHPRM

Stealth 16 in. Primed Countertop SpeedBrace (Discontinued)

  • Mfr # FC.SB-16STEALTHPRM
  • Zoro # G203448972
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FC.SB-16STEALTHPRM
Zoro #
G203448972
UPC #
663807096906
Country of Origin
China

Dimensions

Height
3/16 in.
Depth
16 in.
Width
3-1/2 in.

Details

Color
Primed
Material
Steel

Description

The FastCap Stealth SpeedBrace supports your countertop and bar overhangs with no visible kicker or expensive corbels. The FastCap Stealth speed brace comes in different finishes and sizes for various applications. Holes are countersunk for screw fasteners.
• 300 lbs. weight capacity based on a pair (sold as each)
• Can be used to create a floating countertop
• Fasteners not included- varies per application
• Easy to install
• Refer to specifications for hole pattern

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.