Zoro Homepage

18 in L, 5.09 in Max Bundle Dia., 10 PK

  • Mfr # 2X18KPVST

  • Zoro # G9504406


product price: $73.49
/pk 10, $7.35/ea

Key Features

Cable Tie Style
Hook and Loop
Width
2 in
Nominal Max. Bundle Dia.
5.09 in
Color
Black
Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2X18KPVST
Zoro #
G9504406
UPC #
-
Country of Origin
United States

Dimensions

Nominal Length
18 in
Width
2 in
Nominal Max. Bundle Dia.
5.09 in
Thickness
0.065 in

Details

Item
Cable Tie Strap
Cable Tie Style
Hook and Loop
Color
Black
Material
Polyester
Tensile Strength
8 lb
Design
Wrap
Marking
No
Mountable
No
Closure Type
Buckle
Operating Temp. Range
-20 Degrees to 200 Degrees F

Description

Hook-and-Loop Cinch Strap, Buckle, Individual, Tensile Strength 50 lb, Width 2 in, Closure Type Buckle, Length 18 in, Mountable No, Package Style Individual, Color Black, Thickness 0.065 in, Material Polyester, Flame Retardant No, Max. Bundle Dia. 5.09 in, Includes Reusable Wire Ties, Marking No, Max. Temp. Rating 200 Degrees F, Min. Temp. Rating -20 Degrees F, Temp. Range -20 Degrees to 200 Degrees F, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.