Shop FASTENMASTER
See all product information
Create Account
#14 Hex Head Cap Screw, Steel, 10 in L
- Mfr # FMTLOK10-12
- Zoro # G2701514
product price:
$
28.79
/ea
Key Features
External Hex Drive
System of Measurement
Inch
Thread Size
#14
Fastener Length
10 in
Material
Steel
Thread Style
Partially Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FMTLOK10-12
- Zoro #
- G2701514
- UPC #
- 608309414872
- Country of Origin
- United States
- System of Measurement
- Inch
- Drive
- External Hex
- Material
- Steel
- Thread Style
- Partially Threaded
- Item
- Hex Head Cap Screw
Dimensions
- Thread Size
- #14
- Fastener Length
- 10 in
Description
The Fasten Master TimberLok 14 x 10 inch Coarse Steel Hex-Head Heavy-Duty Wood Screws feature sharp points and aggressive threads that help penetrate dense wood without pre-drilling and help provide a strong shear. These wood screws have a countersinking head design.
- • Use for a variety of wood-to-wood projects including deck framing, fencing and post-to-beam connections
- • Ideal for replacing galvanized spikes in raised flower beds, landscaping and retaining walls
- • Steel construction
- • Corrosion resistant
- • Tapered heads countersink easily into wood
- • Sharp points and aggressive threads help penetrate dense wood without pre-drilling and help provide a strong shear
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.