5956453 Cortex Smooth Plugs - 40 Per Box

  • Mfr # 5956453

  • Zoro # G103979354


product price:  $33.29
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5956453
Zoro #
G103979354
UPC #
608309436157
Country of Origin
United States

Details

Item
Deck Screw

Description

We have ranked among the top 100 most recognized brands in the world and is known as the place with the innovative hardware people. With the continued vision to be the best, most helpful hardware stores on the planet, Ace Hardware and its retail associates remain dedicated to the core value of quality for its customers.

Features
  • Brand Compatibility: Versatex
  • 40 Per Box
Specifications
  • Container Size: 40 per box
  • Self Tapping: Yes
  • Indoor or Outdoor: Outdoor
  • Brand Compatibility: Versatex
  • Country of Origin: United States
  • Weight: 0.1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.