
Deck Screw, #10 x 2-1/2 in, Torx Drive, 350 PK
Mfr # FMTR3212350SLPB
Zoro # G205897136
product price: $53.95
/pk 350, $0.15/eaKey Features
Torx Drive
Screw Size
#10
Fastener Length
2-1/2 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FMTR3212350SLPB
Zoro #
G205897136
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#10
Fastener Length
2-1/2 in
Details
Drive
Torx
Item
Deck Screw
System of Measurement
Inch
Description
Trapease 3 is the only fastener guaranteed to deliver an ultimate finished look in PVC, Capstock and Composite decking.
- • Oversized top thread traps most loose composite material during installation
- • Concave underside of head conceals material for clean appearance
- • Bottom thread and point are designed for maximum pull-down power
- • Pebble/Gray color
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.