Deck Screw, #20 x 2-1/2 in, Carbon Steel, Torx Drive, 1000 PK

  • Mfr # FAFTR32121000DB

  • Zoro # G205898003


product price:  $161.99
/pk 1000, $0.16/ea
Free Shipping & Returns

Key Features

Torx Drive
Screw Size
#20
Fastener Length
2-1/2 in
Material
Carbon Steel
Finish
Dark Brown
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FAFTR32121000DB
Zoro #
G205898003
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#20
Fastener Length
2-1/2 in

Details

Drive
Torx
Material
Carbon Steel
Finish
Dark Brown
Item
Deck Screw
System of Measurement
Inch

Description

Our ultimate goal is to help the Pro contractor strengthen his or her business. We believe that delivering on this promise creates lasting value for our customers while also strengthening the FastenMaster brand. From developing new products to innovating new building practices, the voice of the Pro contractor remains our guiding force. We strive to continuously deepen our understanding of the Pro‚ a business processes and product needs.


  • • Offers unmatched stick fit and wobble free installation or removal
  • • Coating process ensures rust resistance that will last for the life of the project
  • • Great finished look provides a clean finish without predrilling
  • • For use with PamFast autofeed system

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products