Zoro Homepage

Deck Screw, 3 in, Steel, Torx Drive, 1750 PK

  • Mfr # FMGD003-1750

  • Zoro # G3683159


product price: $139.99
/pk 1750, $0.08/ea
Free Shipping & Returns

Key Features

Torx Drive
Material
Steel
System of Measurement
Inch
Interior/Exterior
Exterior
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FMGD003-1750
Zoro #
G3683159
UPC #
608309405375
Country of Origin
Taiwan, Province of China

Dimensions

Fastener Length
3 in

Details

Drive
Torx
Material
Steel
Item
Deck Screw
System of Measurement
Inch
Interior/Exterior
Exterior

Description

GuardDog is a versatile exterior wood screw used for a variety of applications including pressure treated decking, railings, deck framing and more. TORX® ttap® Drive System delivering stick fit, wobble free installation. Guaranteed Corrosion resistance for the life of the project. ACQ Approved. Sharp Type 17 Point for quick installation. Nibs under the head deliver a clean finished look.


  • • Guaranteed corrosion resistance
  • • Approved in pressure treated decking
  • • Sharp threads quickly penetrate lumber
  • • Aggressive thread design increases holding power
  • • Sharp piercing point for quick and easy installation

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.