Zoro Homepage
This item is Discontinued.
Fastenmaster Deck Screw, 6 in, 50 PK FMHLGM006-50

Deck Screw, 6 in, 50 PK (Discontinued)

  • Mfr # FMHLGM006-50
  • Zoro # G1929511
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FMHLGM006-50
Zoro #
G1929511
UPC #
608309410591
Country of Origin
United States

Dimensions

Fastener Length
6 in

Details

Item
Deck Screw
System of Measurement
Inch

Description

HeadLok is a heavy duty wood screw that does it all with an internal drive and flat head. HeadLok zips right in and is ideal for many wood-to-wood applications including decks, fences, SIPs, kitchen cabinets and more. The patented SpiderDrive eliminates cam-out and improves installation speed.


  • • No predrilling
  • • Flat head provides great finished look
  • • The SpiderDrive system contains eight points of contact, maximizing bit fit and reducing stripping
  • • Faster, easier, stronger than 3/8 in. lag screws
  • • Sharp gimlet point for fast installation into wood and OSB
  • • Aggressive thread for holding and withdrawal strength

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.