Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deck Screw, #8 x 2-3/4 in, Stainless Steel, Trim Head, Torx Drive

  • Mfr # 5007006

  • Zoro # G703914120


product price: $479.99
/ea
Free Shipping & Returns

Key Features

Trim Head
Torx Drive
Screw Size
#8
Fastener Length
2-3/4 in
Material
Stainless Steel
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5007006
Zoro #
G703914120
UPC #
608309436522
Country of Origin
United States

Dimensions

Screw Size
#8
Fastener Length
2-3/4 in

Details

Head Type
Trim
Drive
Torx
Material
Stainless Steel
Item
Deck Screw
System of Measurement
Inch

Description

We have ranked among the top 100 most recognized brands in the world and is known as the place with the innovative hardware people. With the continued vision to be the best, most helpful hardware stores on the planet, Ace Hardware and its retail associates remain dedicated to the core value of quality for its customers.

Features
  • Cortex No. 8 x 2.75 in. Star Coated Trim Screws with Plugs, 1125 Per Box
  • 1125 Per Box
Specifications
  • Callout Size: No. 8
  • Length: 2-3/4 in.
  • Drive Style: Star
  • Finish: Coated
  • Container Size: 1125 per box
  • Thread Type: Self Tapping Coverage: 750 lin. ft.
  • Country of Origin: United States
  • Weight: 11.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products