
Deck Screw, #9 x 2-3/4 in, Trim Head, Torx Drive, 375 PK
Mfr # FMCTXTCL234-RY2
Zoro # G905310065
product price: $127.99
/pk 375, $0.34/eaSold in multiples of 4 for $511.96
Free Shipping & Returns
Key Features
Trim Head
Torx Drive
Screw Size
#9
Fastener Length
2-3/4 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FMCTXTCL234-RY2
Zoro #
G905310065
UPC #
608309436539
Country of Origin
United States
Dimensions
Screw Size
#9
Fastener Length
2-3/4 in
Details
Head Type
Trim
Drive
Torx
Item
Deck Screw
System of Measurement
Inch
Description
The FastenMaster Cortex hidden fastening system is the fastest, easiest way to hide fastener heads when installing PVC trim. The finished look of Cortex is virtually invisible.
- • Collated Cortex plugs, the fastest easiest way to install Cortex plugs
- • Strip-out resistant Torx Ttap drive system
- • Dual lead fastener thread installs 50% faster than traditional trim fasteners
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.