
FastenMaster Cortex 2-3/4 in. L Square Trim Head Deck Screws and Plugs Kit 1 pk
Mfr # CTXT234-VT750SM
Zoro # G3686491
product price: $336.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CTXT234-VT750SM
Zoro #
G3686491
UPC #
608309430629
Country of Origin
Taiwan, Province of China
Dimensions
Fastener Length
2-3/4 in
Details
Item
Deck Screw
System of Measurement
Inch
Description
The Cortex hidden fastening system is the fastest, easiest way to hide the fastener heads when installing Versatex smooth PVC trim boards. No more caulking, sanding or painting needed. Each package comes complete with screws, plugs and setting tools and t
- • Guaranteed corrosion resistance
- • New dual lead fastener thread for faster installation
- • Fast and easy method of concealing fastener heads
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.