Zoro Homepage

FastenMaster FMGD212-1750 2.5 in. Gold Color Deck Screw; Pack - 1;750

  • Mfr # 809747

  • Zoro # G003957230


product price: $173.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
809747
Zoro #
G003957230
UPC #
608309405474
Country of Origin
United States

Details

Item
Deck Screw

Description

Features
  • Deck screws
  • Color - Gold
  • Matches pressure treated
  • Pozisquare drive
  • #9 diameter fastener
  • Exterior deck screw in a clear plastic bucket
  • Free pozisquare driver bit included. Coated for acq treated lumber
  • Copper azole
  • Cedar & redwood
  • Pack - 1,750
  • Size - 2.5 in.
  • Dimension - 11 x 11 x 7.25 in.
  • Item weight - 22.1 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.