Zoro Homepage
This item is Discontinued.
Faster Hydraulic Coupler Nipple, Steel Body, 1-5/16"-12 Thread Size, FFI Series FFI1-1SAE M

Hydraulic Coupler Nipple, Steel Body, 1-5/16"-12 Thread Size, FFI Series (Discontinued)

  • Mfr # FFI1-1SAE M
  • Zoro # G3162302
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FFI1-1SAE M
Zoro #
G3162302
UPC #
-
Country of Origin
Italy

Dimensions

Thread Size
1-5/16"-12

Details

Item
Hydraulic Coupler Nipple
Max. Pressure
3600 psi
Sleeve Material
Steel
Series
FFI
Body Material
Steel
Seal Type
Flush Face
Operating Temp. Range
-40 Degrees to 212 Degrees F
Seal Material
Nitrile Rubber
For Use With
Building, Construction, HTMA
Parker Interchange
FEM-1002-16FO
Standards
ISO 16028
Locking Mechanism
Push and Pull
Valve Design
Tubular
Shut Off
double

Description

Hydraulic Coupler Nipple, Max. Pressure 3600 psi, Sleeve Material Steel, Seal Type Flush Face, Operating Temp. Range -40 Degrees to 212 Degrees F, Seal Material Nitrile Rubber, Shut Off Double, Valve Design Tubular, Locking Mechanism Push and Pull, For Use With Building, Construction, HTMA, Standards ISO 16028, Includes -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.