Zoro Homepage

14 x 72 in. Rustic Sunflowers Printed Table Runner

  • Mfr # FA1535221

  • Zoro # G703885024


product price: $28.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FA1535221
Zoro #
G703885024
UPC #
780997361093
Country of Origin
China

Description

DII provides a large selection of napkins, tablecloths, table runners, and placemats to create the perfect custom table setting or compliment with similar designs and colors. You are sure to find the right piece to match you decor and style. With quality in every thread these durable, long lasting kitchen textiles are a must for hosting friends and family, having a BBQ, birthday, baby shower, wedding, or for every day meals.

Our table runners provide a great place to set down platters to prevent spills and scratches on your tabletop while adding style and flair. place on entryway, foyer, console, or coffee table surfaces while still showing off the furniture. Set plants or other centerpieces atop the runner to update any space with a fresh new look.

Care Instructions
  • Machine wash cold separately. To minimize the shrinkage, tumble dry low, remove just prior to being completely dry. Low iron if needed.
Specifications
  • Imprint: Rustic Sunflowers
  • Material: 100% Cotton
  • Size: 14 x 72 in.
  • Weight: 0.6 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.