Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

14 x 72 in. Teal Blue Striped Fringed Table Runner

  • Mfr # FA1539495

  • Zoro # G203885036


product price: $35.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FA1539495
Zoro #
G203885036
UPC #
780997392530
Country of Origin
China

Description

Teal Blue Striped Fringed Table Runner

These table runners are perfect for picnics, parties, showers, dinners, everyday use and more. Great for entry way tables, low book shelves, dining tables, or other surfaces of your home as well. All of DII cotton table runners have a 1 inch folded hem and miteredecorners. These table runners are machine washable for easy clean up and use. Coordinate with matching DII napkins and tablecloth for a complete look.

Specifications
  • Color: Teal Blue
  • Dimension: 14 x 72 in.
  • Weight: 0.55 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.