Zoro Homepage

52 x 70 in. Grid Vinyl Tablecloth - Navy

  • Mfr # FA1582917

  • Zoro # G503773866


product price: $29.25
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FA1582917
Zoro #
G503773866
UPC #
780997313412
Country of Origin
China

Description

Features
  • These vinyl table covers are a great solution for picnics and catered events
  • The vinyl outer layer resists tearing and damage from spills while its flannel back adds weight to keep the table cover in place
  • It also protects the table top from scratches
  • Ideal for patios, porch cafes and other outdoor or specialty restaurants
Specifications
  • Material: Vinyl
  • Size: 52 x 70
  • Color: Navy Grid
  • Weight: 1.83 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.