Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

80020-505 Stainless Steel Kitchen Knife Set 3 Piece

  • Mfr # FA32515

  • Zoro # G903773558


product price: $29.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FA32515
Zoro #
G903773558
UPC #
654204006520
Country of Origin
China

Description

Features
  • Includes: 3" paring, 5" utility & 8" cooks knife
  • Micro-serrated edge never needs sharpening
  • High carbon stainless steel
  • Polypropylene handle
  • Dishwasher safe
  • Blister pack
Specifications
  • Dimension: 14.5" H x 0.9" W x 5.6" L
  • Weight: 0.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.