Zoro Homepage

McGowan DiamondStone 2-Stage Sharpener

  • Mfr # FA95459

  • Zoro # G403900928


product price: $35.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FA95459
Zoro #
G403900928
UPC #
654204427462
Country of Origin
China

Description

So Sharp, So Easy. Sharpen both sides of the cutting edge simultaneously so there is no burr, no mistakes, no complex steps. Gives a super sharp, hollow ground, highly polished edge very quickly. Easy to grip and use. Dishwasher safe!
Both sides of the blade are sharpened simultaneously with just a few strokes.
Stones guide the blade to a perfect angle every time - eliminates guesswork and unevenly sharpened blades.
Blue DiamondStones set a new edge.
White fine-grit ceramic stones give a final polish.
Features:
  • DiamondStone collection.
    Specifications:
  • No assembly required.
  • Warranted for life - 100% satisfaction guaranteed.
  • Dimensions: 8.8" x 7" x 1.2".
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.