Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

McGowan Firestone 2-Stage Knife Sharpener in White

  • Mfr # FA95461

  • Zoro # G703955994


product price: $27.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FA95461
Zoro #
G703955994
UPC #
654204427486
Country of Origin
China

Description

So Sharp, So Easy. Sharpen both sides of the cutting edge simultaneously so there is no burr, no mistakes, no complex steps. Gives a super sharp, hollow ground, highly polished edge very quickly. Easy to grip and use. Dishwasher safe.
Features:
  • FireStone collection.
  • Finish: White.
  • Tan medium-grit stones set a new edge.
  • White fine-grit stones give a final polish
    Specifications:
  • No assembly required.
  • Ceramic sharpening wheels.
  • Fits in kitchen drawer.
  • Made in the USA.
  • Dimensions: 8.8" x 7" x 1.2".
  • Warranted for life.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.