Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sportsman Electric Meat Grinder

  • Mfr # FA885324

  • Zoro # G203933119


product price: $100.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FA885324
Zoro #
G203933119
UPC #
727272140288
Country of Origin
China

Description

Process your own sausage bratwurst and hamburgers with ease using the Sportsman Series Electric Meat Grinder. Blend meat with your favorite seasonings for fresh and healthy homemade meals. Use your own casing for homemade sausage pepperoni and bratwurst. Add your own spices and seasonings to make each recipe just the way you like it. You can even grind vegetables to prepare great tasting meals. This 350-Watt Meat Grinder can grind up to 100 pounds per hour and features a forward/reverse button to help prevent jamming. The classic design with silver accents is durable easy to clean and has a contemporary look that fits in any kitchen. Cleaning is easy with removable cutting blades and a detachable food tray. Includes all the attachments and tools you need to begin grinding your own fresh meat fowl or wild game: 3 Cutting Plates (Fine Medium Coarse) 1 Kubbe Attachment 1 Food Stuffer 1 Sausage Tube Features: Grinds up to 100 lbs. per hour Removable food tray forward/reverse button 1/2 HP 120 volt 60 Hz 350 watt motor UL approved recipe included on the side of the box Includes 3 cutting plates 1 kubbe attachment 1 food stuffer and 1 sausage tube 30 in. cord unit size: 13 in. L x 7 in. W x 15 in. H unit weight: 6 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.