Zoro Homepage

Lightweight Spackling 3 FL OZ White

  • Mfr # 7079812321

  • Zoro # G301942006


product price: $9.15
/ea
Sold in multiples of 6 for $54.90

Key Features

Size
3 oz
Color
White
Characteristics
Mold and Mildew Resistent
Material
Latex
Finish
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7079812321
Zoro #
G301942006
UPC #
70798123212
Country of Origin
United States

Dimensions

Size
3 oz

Details

Item
Fast N Final Knife Cap Tube 3 fl oz,PK6
Color
White
Characteristics
Mold and Mildew Resistent
Material
Latex
Finish
White

Description

DAP Fast ‘N Final Lightweight Spackling lets you patch and prime in one easy step, saving time and expense. Dries fast with no need to sand or prime, paint in minutes. Easy to apply with one strike of the putty knife. Drywall patch formula won’t shrink or crack and is ideal for repairing holes, cracks and dents in drywall, plaster, wood and stucco. DAP Fast ‘N Final Lightweight Spackling is low in odor and suitable for interior or exterior use.
  • Advanced microsphere technology provides an ultra-smooth wall repair for painting resulting in exceptional hiding of repair with no change in paint sheen
  • Durable spackle allows you to patch and prime in one step, completing projects quickly
  • Wall patch is low in odor and dries quickly, allowing for paint in 30 minutes
  • Fast 'N Final is lightweight and won't shrink or crack
  • Interior and exterior spackle - when using outside, first apply exterior grade primer, then apply spackling, finish with a high quality paint or coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.