1-Port USB Superbooster Dongle RJ45 Female to USB B Male - Receiver

  • Mfr # FA56972

  • Zoro # G703893678


product price:  $71.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FA56972
Zoro #
G703893678
UPC #
654204163827
Country of Origin
China

Description

One component of a complete solution that when paired with a transmitter (sold separately) conquers USB length limits. This solution extends the signal of a USB device to a host computer up to 150 feet enabling you to place your USB projector interactive whiteboard camera printer web cam hub or other USB device exactly where you want it! Our USB extender dongle is powerful yet simple with no drivers to install or special software required. It's also compatible with any computer that supports USB.The overall plug-and-play solution consists of this wall plate receiver and your choice of a compatible transmitter that is sold separately: the Decora(R)-compatible wall plate (#29344) the dongle (#29348) or the keystone insert (#29349) that fits RapidRun(R) or other standard keystones. Customize the configuration to your specific needs! This versatility is ideal for applications where you need flexibility at your computer/source side.The complete solution is connected via a standard Cat5 Cat5E or Cat6 UTP cable (not included) that provides easy installation. Because the USB extender dongle is bus-powered no external power source is required. Compliant with USB specification 1.1.Input: One USB Type B FemaleOutput: One RJ45 Female

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.