
10 ft. Serial RS232 DB9 Cable with Low Profile Connectors M-F, In-Wall CMG-Rated - Black
Mfr # FA721562
Zoro # G915799898
product price: $29.55
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FA721562
Zoro #
G915799898
UPC #
657248488901
Country of Origin
China
Description
C2G is a leading high performer of cabling and connectivity solutions. Our mission is to simplify connectivity through innovative products and services. We are focused on delivering unique connectivity products and solutions while providing an effortless experience and value added solutions. We are dedicated to going beyond basic fulfillment by creating lasting quality where your specific needs are addressed through both products and services Audio/Video installations in educational and commercial settings often require in-wall rated cable. Our CMG-rated line was specifically engineered to meet this requirement while overcoming common challenges faced by installers in these environments. Low-Profile connectors 1.25 in total depth save valuable space in the gang box while the rounded shape accommodates smaller monitor mounts so that the cable can be easily hidden from view. Specifically designed to support RS-232/Serial communications this cable is fully shielded to prevent unwanted EMI/RFI interference. The fully molded cable design delivers excellent strain relief while connector thumbscrews provide a quick and easy connection every time. All lines are wired straight through. Provides serial connections where CMG rating is required for in-wall installation Features -Low Profile Connector Length: 1.25 in. -Rounded Connector fits 1.25 in. I. D. mounts -28 AWG CMG cable can be used as a substitute when the following cables ratings are specified: -CM -CL3 -CL2 -CMX -CL3X -CL2X Specifications - Color: Black - Size: 10 ft. - Connector 1: 1 DB9 Male - Connector 2: 1 DB9 Female
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.