Zoro Homepage

10 ft. USB 2.0 USB-C to USB-B Cable M-M, Black

  • Mfr # FA633834

  • Zoro # G715817976


product price: $38.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FA633834
Zoro #
G715817976
UPC #
652513820325
Country of Origin
China

Description

C2G is a leading high performer of cabling and connectivity solutions. Our mission is to simplify connectivity through innovative products and services. We are focused on delivering unique connectivity products and solutions while providing an effortless experience and value added solutions. We are dedicated to going beyond basic fulfillment by creating lasting quality where your specific needs are addressed through both products and services Connect a USB-B device to a USB Type-C port on a laptop desktop computer tablet or other device. Features -Connect the USB-B port of a printer hub or other device a USB Type-C port -Designed to support USB 2.0 communication and features -Backwards compatible with USB 2.0 and USB 1.1 devices -Color coded white and labeled to designate USB 2.0 feature support Electrical Characteristics -Voltage Rating: 30V -Dielectric Strength: AC-500V/1 Minute No Breakdown EIA-364-20 -Insulation Resistance: DC-500V 10MO/1 Minute No Breakdown. EIA-364-21 -Conductor Resistance: 22AWG-55O/KM Max at 20°C / 28AWG-237O/KM Max at 20°C Conductor 1 x2 -Material: Stranded Tinned Copper -Size: 28AWG 7/0.12TC -Insulation: HD-PE -Color: White/Green twisted pair Conductor 2 x2 -Material: Stranded Tinned Copper -Size: 22AWG 7/0.254TC -Insulation: SR-PVC -Color: Red/Black Jacket -Material: PVC -Outer Diameter: 4.2mm -Insulation: SR-PVC -Color: Red/Black -Shield 1 Material: Aluminum Wrap Coverage - 100% -Shield 2 Material: Braid 16/5/0.10TC -Insulation: Black -Contact Material: Gold Flash -Shell Material: Nickel Plated Jacket -Gender: Male -Insulation: Black -Contact Material: Gold Flash -Shell Material: Nickel Plated Jacket -Gender: Male Specifications - Color: Black - Size: 10 ft. - Connector 1: 1 USB-C Male - Connector 2: 1 USB-B Male

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.