
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FA526478
Zoro #
G515756635
UPC #
723902084731
Country of Origin
China
Description
These cables ensure the performance and reliability of servers storage and network switches. Built using the highest-quality fibre cable and connectors. All fibre cables are factory-terminated and tested to ensure the highest level of performance and reliability. Specifications -Cable Type - Fiber Optic -Core/Cladding Diameter - 50/125 μm -Cable Length - 13.12 ft. -Connector on First End - LC Male Network -Connector on Second End - LC Male Network -Device Supported - Network Device -Green Compliant - Yes -Green Compliance Certificate/Authority - RoHS -Dimension - 170 x 170 x 25 in. -Item Weight - 0.1 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.