Zoro Homepage

10ft CAT 6 550Mhz SNAGLESS CROSSOVER CABLE GRAY

  • Mfr # FA260267

  • Zoro # G015768534


product price: $23.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FA260267
Zoro #
G015768534
UPC #
652513814546
Country of Origin
China

Description

Fast fast fast - the three words that describe s Cat6 network cables. Perfect for distributing data voice and video these 550MHz rated patch cables ensure you always have the necessary throughput to handle today s and tomorrow s bandwidth-intensive applications. Each cable is fully tested and quality inspected ensuring all EIA/TIA Cat 6 TIA/EIA- 568-B-2.1 draft 9 standards are met. Note: These cables are for 10/100 ethernet only and wil not work for gigabit ethernet since only two pairs of this cable are crossed. Cat6 patch cords from drastically reduce both impedance and structural return loss SRL as compared to standard 100 Mhz wire which ensures error-free transmission! Constructed with high-quality cable and a shortened body plug this design will keep Near-End Crosstalk NEXT levels to a minimum. Our all-new molded snag-free clip prevents unwanted cable snags during installation without impairing your ability to insert and remove the connector from the port. It also provides unparalleled strain-relief so that the cable is not damaged even when pulled on excessively. Features: Connector: 50-micron gold plated RJ-45 Male to Male. Conductor: 24 AWG Stranded Copper. Jacket: PVC. All-new molded snag-free boot prevents unwanted cable snags while providing easy insertion and extraction from network ports. Crossed pin configuration allows you to connect two computers peer-to-peer without the need for a hub or switch. Perfect for connecting network switches and hubs without an uplink port to other switches and hubs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.