Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10ft CAT6 550MHz Snagless Crossover Cable - Orange

  • Mfr # FA523384

  • Zoro # G315756484


product price: $26.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FA523384
Zoro #
G315756484
UPC #
723902054185
Country of Origin
China

Description

Fast fast fast. the three words that describe s Cat6 network cables. Perfect for distributing data voice and video these 550MHz rated patch cables ensure you always have the necessary throughput to handle today s and tomorrow s bandwidth-intensive applications. Each cable is fully tested and quality inspected ensuring all EIA/TIA Cat 6 TIA/EIA- 568-B-2.1 draft 9 standards are met. Cat6 patch cords from drastically reduce both impedance and structural return loss SRL as compared to standard 100 Mhz wire which ensures error-free transmission! This is accomplished by bonding together each of the individual pairs helping to maintain the twist-spacing throughout the line right up to the termination. Constructed with high-quality wire and a shortened body plug will keep Near-end Crosstalk NEXT levels to a minimum. The all-new molded snag-free clip prevents unwanted cable snags during installation without impairing your ability to insert and remove the connector from the port. It also provides unparalleled strain-relief so that the cable is not damaged even when pulled on excessively. Primary InformationNetwork Cable Type : Crossover Cable Left Connector Gender : Male Right Connector Gender : Male Left Connector Type : RJ-45 Right Connector Type : RJ-45 Networking / Compliant Standards : EIA/TIA-568B Category 6 Dimensions&MiscellaneousLength : 10 feet Enclosure Color : Orange Service&SupportService & Support Type : UNSPSC CodeUNSPSC Code : 26121609 Product IDUPC: 7571201Manufacturer Part:

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.