Zoro Homepage

10m 10Gb LC-LC DUPLEX 50-125 MULTIMODE FIBER PATCH CABLE

  • Mfr # FA257181

  • Zoro # G315783503


product price: $42.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FA257181
Zoro #
G315783503
UPC #
652513813594
Country of Origin
China

Description

Get blazing-fast 10-Gigabit performance with laser-optimized 50/125 multimode fiber patch cords from.Laser-optimized multimode fiber LOMMF cables provide backward compatibility with existing 50/125 equipment while providing the performance headroom required to support laser light sources and 10-Gigabit applications.Note: Custom lengths are available; just call us at 1-800-506-9607.Features:Fully compatible with 50/125 multimode fiber applications.Use with both LED and VCSEL laser light sources.Designed for use in 10-Gigabit ethernet applications.Specifications:Connectors: 2 LC to 2 SC.Type: Laser-Optimized 50/125 Multimode Duplex.Optical Multimode 3 OM3 fiber supporting 2000MHz.km EMB at 850nm.10 Gigabit transfers up to 300m using 850nm VCSEL source.Jacket material: PVC OFNR-rated.Jacket color: Aqua.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.