Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12 ft. Cat6 Non-Booted Unshielded-UTP Ethernet Network Patch Cable - Black

  • Mfr # FA260386

  • Zoro # G115755410


product price: $34.09
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FA260386
Zoro #
G115755410
UPC #
652513821063
Country of Origin
China

Description

For fast Ethernet and Gigabit computer networks that require bandwidth-intensive voice data or video distribution applications. Meets all Cat6 TIA/EIA standards and drastically reduces both impedance and structural return loss SRL. Each of the individual pairs is bonded together to help maintain the twist-spacing throughout the line right up to the termination point. Constructed from high quality copper cable this design minimizes Near-End Crosstalk NEXT levels. Conductor -Conductor - 24AWG 7/0.20 BC -Insulation - HD-PE ID: ø0.98±0.05 Conductor -Connector Type - 8P8C RJ45 -Contacts - Gold Plated 50μ Overall Jacket -Jacket - PVC -OD - 6.0±0.15 Specifications - Color: Black - Conductor DC Resistance: 9.38 Ohm/100m - Impedance: 100 Ohm - Capacitance: 5600pf/100m - Temperature Rating: 75°C - Voltage Rating: 30V - Size: 12 ft. - Weight : 0.338 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.