Zoro Homepage

12 PIECE MEDIUM KIT

  • Mfr # 2012266

  • Zoro # G416567316


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Rail Length
48 in
Includes Hardware
Hardware Included
Load Capacity
1,750 lb (Overall), 25 lb (Non-Locking Hooks), 50 lb (Locking Hooks)
Color
Black
Number of Pieces
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2012266
Zoro #
G416567316
UPC #
00071691508731
Country of Origin
China

Dimensions

Rail Length
48 in

Details

Includes Hardware
Hardware Included
Item
Wall-Mount Track System Kit
Load Capacity
1,750 lb (Overall), 25 lb (Non-Locking Hooks), 50 lb (Locking Hooks)
Color
Black
Number of Pieces
12
Material
Steel

Description

MEDIUM KIT , 12 PIECE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.