Zoro Homepage

14 ft CAT5e Snagless Patch Cable Blue

  • Mfr # FA535848

  • Zoro # G815756083


product price: $20.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FA535848
Zoro #
G815756083
UPC #
723902053898
Country of Origin
China

Description

Today s advanced fast ethernet and gigabit computer networks require Enhanced Category 5 high-speed cabling to distribute data voice and video. s Enhanced Cat5 350Mhz Snagless Patch Cables will keep you ahead of the game. These cables will handle bandwidth intensive applications up to 350 Mhz and beyond. Each comes UL verified to meet all Cat 5e TIA/EIA standards and drastically reduce both impedance and structural return loss SRL as compared to standard 100 Mhz wire! This is accomplished by bonding together each of the individual pairs helping to maintain the twist-spacing throughout the line right up to your termination point. Constructed with high-quality wire and a shortened body plug will keep Near-end Crosstalk NEXT levels to a minimum. The molded snag-free boot prevents unwanted cable snags during installation and provides extra strain-relief.350Mhz Snagless Patch cables are available in a variety of colors to easily color-code your network installation.Primary InformationNetwork Cable Type : Patch Cable Left Connector Gender : Male Right Connector Gender : Male Left Connector Type : RJ-45 Right Connector Type : RJ-45 Networking / Compliant Standards : EIA/TIA-568 Category 5e UL Dimensions&MiscellaneousLength : 14 feet Enclosure Color : Blue Service&SupportService & Support Type : UNSPSC CodeUNSPSC Code : 26121609 Product IDUPC: 7571204Manufacturer Part:

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.