Zoro Homepage

14ft CAT5e Shielded Patch Cable Red

  • Mfr # FA527876

  • Zoro # G015834338


product price: $31.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FA527876
Zoro #
G015834338
UPC #
723902054154
Country of Origin
China

Description

Today s mission critical advanced Fast Ethernet and Gigabit computer networks require the stability and reliability of Enhanced Category 5 high-speed cabling to distribute data voice and video. To protect your high-speed network from noise and electromagnetic interference use s Shielded Enhanced Cat5 Patch Cables. Each cable comes UL verified to meet all Cat 5e TIA/EIA standards. The molded boot provides extra strain-relief and durability. Shielded Enhanced Cat5 Patch Cables are available in a variety of colors to easily color-code your network installation. Primary Information Network Cable Type Patch Cable Cable Technology Shielded twisted pair STP Left Connector Gender Male Right Connector Gender Male Left Connector Type RJ-45 Right Connector Type RJ-45 Networking / Compliant Standards EIA/TIA-568B Category 5e UL Features Designed For: Network Adapters Hubs Switches Routers DSL/Cable Modems Patch Panels and other twisted-pair applications in high-noise environments; Wired: TSB 568B AT&T 258A; Molded boot provides extra strain-relief and durability; Jacket: PVC Dimensions&Miscellaneous Length 14 feet Enclosure Color Red Service&Support Service & Support Type UNSPSC Code UNSPSC Code 26121609

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.