Zoro Homepage

14ft Cat6 550 MHz Snagless Crossover Cable - Orange

  • Mfr # FA260352

  • Zoro # G315758990


product price: $28.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FA260352
Zoro #
G315758990
UPC #
652513819411
Country of Origin
China

Description

Fast fast fast - for data/voice/video distribution! This 550 MHz-rated patch cable ensures you always have the necessary throughput to handle today s and tomorrow s bandwidth-intensive applications. The crossed pin configuration allows you to connect two computers peer-to-peer without the need for a hub or switch. You can also use the crossover cable to connect network switches and hubs without an uplink port to other switches and hubs.Each cable is fully tested and quality inspected and meets all EIA/TIA Cat 6 TIA/EIA- 568-B-2.1 draft 9 standards. When compared to standard 100 MHz wire it drastically reduces both impedance and structural return loss SRL which ensures error-free transmission. Constructed from high-quality cable and a shortened body plug this design minimizes Near-End Crosstalk NEXT levels.Our all-new molded snagless clip prevents unwanted cable snags during installation without impairing your ability to insert and remove the connector from the port. It also provides unparalleled strain relief so that the cable is not damaged even when pulled excessively. Available in a variety of colors to easily color-code your network installation.Connector 1: RJ45 MaleConnector 2: RJ45 MalePlease Note: This cable is for 10/100 ethernet only and will not work for gigabit ethernet since only two pairs of this cable are crossed.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.