Zoro Homepage

15 ft. Cat6 Non-Booted Unshielded UTP Ethernet Network Patch Cable - Blue

  • Mfr # FA265780

  • Zoro # G215768228


product price: $26.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FA265780
Zoro #
G215768228
UPC #
652513821414
Country of Origin
China

Description

For fast Ethernet and Gigabit computer networks that require bandwidth-intensive voice data or video distribution applications. Meets all Cat6 TIA and EIA standards and drastically reduces both impedance and structural loss Each of the individual pairs is bonded together to help maintain the twist-spacing throughout the line right up to the termination point. Constructed from high quality copper cable this design minimizes Near-End Crosstalk levels. Features -Designed for network adapters hubs switches routers and more -Constructed with unshielded twisted pair wires -CMG In-Wall Rated Jacket -For network adapters hubs switches routers DSL and cable modems patch panels and other high performance networking applications -Standard: Category 6 TIA and EIA-568-B-2.1 draft 9 Specifications - Colour: Blue - Vendor: C2G - Jacket Material: PVC - Weight: 0.39 lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.