Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1.5 ft. Velocity DB9 Female to 3.5 mm Male Adapter Cable, Black

  • Mfr # FA892809

  • Zoro # G215812648


product price: $39.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FA892809
Zoro #
G215812648
UPC #
727272281868
Country of Origin
China

Description

C2G is a leading high performer of cabling and connectivity solutions. Our mission is to simplify connectivity through innovative products and services. We are focused on delivering unique connectivity products and solutions while providing an effortless experience and value added solutions. We are dedicated to going beyond basic fulfillment by creating lasting quality where your specific needs are addressed through both products and services Why run all new cables for RS-232 control of your audio/video system when you can use this easy adapter The Velocity RS-232 adapter leverages your DB9 or 3.5mm stereo audio cable to run 3-conductor RS-232 control signals between your control unit and your video display. Fully molded DB9 and 3.5mm connectors provide excellent strain relief. This adapter is ideal for use with computers projectors and any control unit/display requiring 3-conductor RS-232 serial control. Adapt your 3.5mm stereo jack for RS-232 serial control Pinout: -DB9 Pin 3 to 3.5mm Tip -DB9 Pin 2 to 3.5mm Ring -DB9 Pin 5 to 3.5mm Sleeve Specifications - Color: Black - Size: 1.50 ft. - Connector 1: 1 DB9 Female - Connector 2: 1 3.5mm Stereo Male

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.