Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

15ft HIGH-SPEED INTERNET MODEM CABLE

  • Mfr # FA56672

  • Zoro # G204004931


product price: $40.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FA56672
Zoro #
G204004931
UPC #
654204160956
Country of Origin
China

Description

The High-Speed Internet Modem Cable from provides for the fastest internet connection possible. Ordinary phone cables often use low-quality materials with little or no shielding which can result in poor performance. The High-Speed Internet Modem Cable connects your analog or digital modem to a telephone wall jack allowing for data transmission up to 10 times faster. Connectors: RJ11 Male to RJ11 Male. Up to 10 times faster than an ordinary phone cable providing quick data transfer. 24k gold connectors provide corrosion resistance that provides for maximum conductivity. Snagless molded strain relief provides increased flexibility and durability. Ultra-flexible jacket makes installation easy. Double-shielded with foil and braid shield which reduces interference for high-speed error-free data transfer. Twisted-pair construction assists to minimize crosstalk ensuring high-speed error-free transmission. Compatible with analog and digital (DSL/ISDN) modems. Works great with telephones answering machines and fax machines.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.