Zoro Homepage

1.5Ft Universal Flat Panel Power Cord

  • Mfr # FA131510

  • Zoro # G815761506


product price: $31.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FA131510
Zoro #
G815761506
UPC #
654204669077
Country of Origin
China

Description

Replace your overused or misplaced power cable or just get some extra cords for convenience.This universal power cord is designed to work with most PCs monitors scanners printers and other devices that use the 3-pin shroud power connector.Plus this heavy-duty 18 AWG cord features a fully molded design for maximum durability and long life.The female connector plugs directly into the device while the male connector plugs into a standard outlet.Primary Information Cable Type : Flat Panel Power Cord Left Connector Gender : Male Left Connector Type : power NEMA 5-15-P Right Connector Gender : Female Right Connector Type : power IEC 320 EN 60320 C13 Length : 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.